Shop CLE-FORCE

9/16-18NF 1699 CBN HAND TAP SET

  • Mfr # C69456
  • Zoro # G623506443

product price: 
$
15.69
/ea

Key Features

Cutting Direction - Machining
Right Hand
Tap Thread Size
9/16"-18
Tap Chamfer
Taper, Plug, Bottoming
System of Measurement
Inch
Overall Length
3.5938 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C69456
Zoro #
G623506443
UPC #
697334694564
Country of Origin
India

Dimensions

Tap Thread Size
9/16"-18
Overall Length
3.5938 in
Thread Length
1.6562 in

Details

Cutting Direction - Machining
Right Hand
Tap Chamfer
Taper, Plug, Bottoming
Item
Hand Taps
System of Measurement
Inch
Tap Thread Type
UNF
Tap Material
Carbon Steel
Tap Finish
Bright
Application
For maintenance
Shank Type
Straight Shank with Square
Standards
USCTI Table 302
Flute Type
Straight Flute

Description

Taper, Plug, and Bottoming Carbon Steel Hand Tap Set

Ratings & reviews