Shop CLE-FORCE
See all product information
Create Account
M5X0.8 1694M SPIRAL POINT PLUG TAP
- Mfr # C69208
- Zoro # G523507045
product price:Â
$
5.49
/ea
Sold in multiples of 2 for
$10.98
Key Features
Cutting Direction
Right Hand
Tap Finish
Bright
Tap Chamfer
Plug
Standards
USCTI Table 302
Number of Flutes
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C69208
- Zoro #
- G523507045
- UPC #
- 697334692089
- Country of Origin
- China
- Cutting Direction
- Right Hand
- Tap Finish
- Bright
- Tap Chamfer
- Plug
- Standards
- USCTI Table 302
- Number of Flutes
- 2
- Hole Type
- Through Hole
- Shank Type
- Straight Shank with Square
- Tap Material
- High Speed Steel
- Flute Type
- Straight Flute
- Application
- For maintenance
Dimensions
- Tap Thread Size
- M5-0.8
- Overall Length
- 2.375 in
- Thread Length
- 0.875 in
- Depth of Cut
- 1-1/2 in
Description
Plug Chamfer Spiral Point Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.