Shop CLE-FORCE
See all product information
Create Account
1/2-13NC 1694 SPIRAL POINT PLUG TAP
- Mfr # C69204
- Zoro # G823507356
product price:Â
$
11.39
/ea
Key Features
Shank Type
Straight Shank with Square
Thread Length
1.6562 in
Tap Thread Type
UNC
Tap Material
High Speed Steel
Application
For maintenance
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C69204
- Zoro #
- G823507356
- UPC #
- 697334692041
- Country of Origin
- China
- Shank Type
- Straight Shank with Square
- Tap Thread Type
- UNC
- Tap Material
- High Speed Steel
- Application
- For maintenance
- Standards
- USCTI Table 302
- Number of Flutes
- 3
- Hole Type
- Through Hole
- Tap Chamfer
- Plug
- Cutting Direction
- Right Hand
- Flute Type
- Straight Flute
- Tap Finish
- Bright
- System of Measurement
- Inch
Dimensions
- Thread Length
- 1.6562 in
- Depth of Cut
- 1-1/2 in
- Tap Thread Size
- 1/2"-13
- Overall Length
- 3.375 in
Description
Plug Chamfer Spiral Point Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.