Shop CLE-FORCE
See all product information
Create Account
6-32NC 1694 SPIRAL POINT PLUG TAP
- Mfr # C69193
- Zoro # G323506736
product price:Â
$
5.49
/ea
Sold in multiples of 2 for
$10.98
Key Features
Shank Type
Straight Shank with Square
Cutting Direction
Right Hand
Thread Length
0.6875 in
Tap Finish
Bright
Overall Length
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C69193
- Zoro #
- G323506736
- UPC #
- 697334691938
- Country of Origin
- United States
- Shank Type
- Straight Shank with Square
- Cutting Direction
- Right Hand
- Tap Finish
- Bright
- Number of Flutes
- 2
- Flute Type
- Straight Flute
- Tap Chamfer
- Plug
- System of Measurement
- Inch
- Application
- For maintenance
- Tap Material
- High Speed Steel
- Tap Thread Type
- UNC
- Hole Type
- Through Hole
- Standards
- USCTI Table 302
Dimensions
- Thread Length
- 0.6875 in
- Tap Thread Size
- #6-32
- Overall Length
- 2 in
- Depth of Cut
- 1-1/2 in
Description
Plug Chamfer Spiral Point Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.