Shop CLE-FORCE
See all product information
Create Account
1/4-28NF 1696 CBN TPR HAND TAP
- Mfr # C69413
- Zoro # G923507003
product price:Â
$
2.15
/ea
Sold in multiples of 4 for
$8.60
Key Features
Overall Length
2-1/2 in
Flute Type
Straight Flute
Cutting Direction
Right Hand
Tap Thread Type
UNF
Application
For maintenance
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C69413
- Zoro #
- G923507003
- UPC #
- 697334694137
- Country of Origin
- India
- Flute Type
- Straight Flute
- Item
- Hand Taps
- Cutting Direction
- Right Hand
- Tap Thread Type
- UNF
- Application
- For maintenance
- Tap Finish
- Bright
- Tap Chamfer
- Taper
- Shank Type
- Straight Shank with Square
- System of Measurement
- Inch
- Standards
- USCTI Table 302
- Tap Material
- Carbon Steel
- Hole Type
- Blind Hole
Dimensions
- Overall Length
- 2-1/2 in
- Depth of Cut
- 1-1/2 in
- Thread Length
- 1 in
- Tap Thread Size
- 1/4"-28
Description
Taper Chamfer Carbon Steel Hand Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.