Shop CLE-FORCE
See all product information
Create Account
M4X0.7 1693M HS HAND TAP SET
- Mfr # C69274
- Zoro # G023507316
product price:Â
$
14.79
/ea
Key Features
Tap Chamfer
Taper, Plug, Bottoming
Application
For maintenance
Number of Flutes
4
Standards
USCTI Table 302
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C69274
- Zoro #
- G023507316
- UPC #
- 697334692744
- Country of Origin
- China
Dimensions
- Overall Length
- 2.125 in
- Thread Length
- 3/4 in
- Tap Thread Size
- M4-0.7
Details
- Tap Chamfer
- Taper, Plug, Bottoming
- Application
- For maintenance
- Number of Flutes
- 4
- Standards
- USCTI Table 302
- Cutting Direction
- Right Hand
- Tap Material
- High Speed Steel
- Item
- Hand Taps
- Shank Type
- Straight Shank with Square
- Tap Finish
- Bright
- Flute Type
- Straight Flute
Description
Taper, Plug, and Bottoming Hand Tap Set
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.