5/16-24NF 1692 HS BOTTOM HAND TAP
- Mfr # C69121
- Zoro # G323506323
product price:Â
$
5.15
/ea
Sold in multiples of 2 for
$10.30
Key Features
Application
For maintenance
Standards
USCTI Table 302
System of Measurement
Inch
Overall Length
2.7188 in
Tap Thread Type
UNF
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C69121
- Zoro #
- G323506323
- UPC #
- 697334691211
- Country of Origin
- China
Dimensions
- Overall Length
- 2.7188 in
- Depth of Cut
- 1-1/2 in
- Thread Length
- 1.125 in
- Tap Thread Size
- 5/16"-24
Details
- Item
- Hand Taps
- Application
- For maintenance
- Standards
- USCTI Table 302
- System of Measurement
- Inch
- Tap Thread Type
- UNF
- Hole Type
- Blind Hole
- Number of Flutes
- 4
- Shank Type
- Straight Shank with Square
- Tap Chamfer
- Bottoming
- Tap Material
- High Speed Steel
- Flute Type
- Straight Flute
- Cutting Direction
- Right Hand
- Tap Finish
- Bright
Description
Bottoming Chamfer Hand Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.