Shop CLE-FORCE
See all product information
Create Account
3/4-16NF 1698 CBN BOT HAND TAP
- Mfr # C69471
- Zoro # G123505809
product price:Â
$
7.99
/ea
Key Features
Tap Thread Type
UNF
Standards
USCTI Table 302
Cutting Direction
Right Hand
Tap Thread Size
3/4"-16
Tap Chamfer
Bottoming
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C69471
- Zoro #
- G123505809
- UPC #
- 697334694717
- Country of Origin
- India
- Tap Thread Type
- UNF
- Standards
- USCTI Table 302
- Cutting Direction
- Right Hand
- Tap Chamfer
- Bottoming
- Hole Type
- Blind Hole
- Application
- For maintenance
- System of Measurement
- Inch
- Shank Type
- Straight Shank with Square
- Item
- Hand Taps
- Tap Finish
- Bright
- Flute Type
- Straight Flute
- Tap Material
- Carbon Steel
Dimensions
- Tap Thread Size
- 3/4"-16
- Overall Length
- 4-1/4 in
- Thread Length
- 2 in
- Depth of Cut
- 1-1/2 in
Description
Bottoming Chamfer Carbon Steel Hand Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.