Shop CLE-FORCE
See all product information
Create Account
M4X0.7 1692M HS BOTTOM HAND TAP
- Mfr # C69273
- Zoro # G523507076
product price:Â
$
4.89
/ea
Sold in multiples of 2 for
$9.78
Key Features
Cutting Direction
Right Hand
Tap Thread Size
M4-0.7
Flute Type
Straight Flute
Hole Type
Blind Hole
Standards
USCTI Table 302
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C69273
- Zoro #
- G523507076
- UPC #
- 697334692737
- Country of Origin
- China
- Cutting Direction
- Right Hand
- Flute Type
- Straight Flute
- Hole Type
- Blind Hole
- Standards
- USCTI Table 302
- Application
- For maintenance
- Tap Chamfer
- Bottoming
- Tap Material
- High Speed Steel
- Number of Flutes
- 4
- Tap Finish
- Bright
- Shank Type
- Straight Shank with Square
- Item
- Hand Taps
Dimensions
- Tap Thread Size
- M4-0.7
- Thread Length
- 3/4 in
- Depth of Cut
- 1-1/2 in
- Overall Length
- 2.125 in
Description
Bottoming Chamfer Hand Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.