Shop CLE-FORCE
See all product information
Create Account
M14X2 1691M HS PLUG HAND TAP
- Mfr # C69300
- Zoro # G823507325
product price:Â
$
14.59
/ea
Key Features
Tap Finish
Bright
Overall Length
3.5938 in
Shank Type
Straight Shank with Square
Hole Type
Blind Hole
Tap Chamfer
Plug
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C69300
- Zoro #
- G823507325
- UPC #
- 697334693000
- Country of Origin
- China
- Tap Finish
- Bright
- Shank Type
- Straight Shank with Square
- Hole Type
- Blind Hole
- Tap Chamfer
- Plug
- Tap Material
- High Speed Steel
- Application
- For maintenance
- Cutting Direction
- Right Hand
- Standards
- USCTI Table 302
- Flute Type
- Straight Flute
- Number of Flutes
- 4
- Item
- Hand Taps
Dimensions
- Overall Length
- 3.5938 in
- Depth of Cut
- 1-1/2 in
- Thread Length
- 1.6562 in
- Tap Thread Size
- M14-2.0
Description
Plug Chamfer Hand Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.