Shop CLE-FORCE
See all product information
Create Account
6-32NC 1690 HSTAPER HAND TAP
- Mfr # C69087
- Zoro # G623507235
product price:Â
$
3.69
/ea
Sold in multiples of 2 for
$7.38
Key Features
Tap Thread Size
#6-32
Shank Type
Straight Shank with Square
Thread Length
0.6875 in
Number of Flutes
3
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C69087
- Zoro #
- G623507235
- UPC #
- 697334690870
- Country of Origin
- China
- Shank Type
- Straight Shank with Square
- Item
- Hand Taps
- Number of Flutes
- 3
- System of Measurement
- Inch
- Hole Type
- Blind Hole
- Standards
- USCTI Table 302
- Tap Finish
- Bright
- Tap Chamfer
- Taper
- Tap Thread Type
- UNC
- Tap Material
- High Speed Steel
- Application
- For maintenance
- Flute Type
- Straight Flute
- Cutting Direction
- Right Hand
Dimensions
- Tap Thread Size
- #6-32
- Thread Length
- 0.6875 in
- Overall Length
- 2 in
- Depth of Cut
- 1-1/2 in
Description
Taper Chamfer Hand Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.