3/8-24NF 1698 CBN BOT HAND TAP
- Mfr # C69431
- Zoro # G023505930
product price:Â
$
2.75
/ea
Sold in multiples of 3 for
$8.25
Key Features
Tap Material
Carbon Steel
Flute Type
Straight Flute
System of Measurement
Inch
Hole Type
Blind Hole
Tap Thread Size
3/8"-24
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C69431
- Zoro #
- G023505930
- UPC #
- 697334694311
- Country of Origin
- India
- Tap Material
- Carbon Steel
- Flute Type
- Straight Flute
- System of Measurement
- Inch
- Hole Type
- Blind Hole
- Standards
- USCTI Table 302
- Tap Thread Type
- UNF
- Tap Finish
- Bright
- Item
- Hand Taps
- Application
- For maintenance
- Tap Chamfer
- Bottoming
- Shank Type
- Straight Shank with Square
- Cutting Direction
- Right Hand
Dimensions
- Tap Thread Size
- 3/8"-24
- Depth of Cut
- 1-1/2 in
- Overall Length
- 2.9375 in
- Thread Length
- 1-1/4 in
Description
Bottoming Chamfer Carbon Steel Hand Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.