Shop CLE-FORCE
See all product information
Create Account
3/4-10NC 1690 HSTAPER HAND TAP
- Mfr # C69163
- Zoro # G723506381
product price:Â
$
23.39
/ea
Key Features
Tap Thread Size
3/4"-10
Cutting Direction
Right Hand
Tap Material
High Speed Steel
Tap Finish
Bright
Flute Type
Straight Flute
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C69163
- Zoro #
- G723506381
- UPC #
- 697334691631
- Country of Origin
- China
- Cutting Direction
- Right Hand
- Tap Material
- High Speed Steel
- Tap Finish
- Bright
- Flute Type
- Straight Flute
- Hole Type
- Blind Hole
- Standards
- USCTI Table 302
- Number of Flutes
- 4
- Application
- For maintenance
- Tap Thread Type
- UNC
- Tap Chamfer
- Taper
- Item
- Hand Taps
- Shank Type
- Straight Shank with Square
- System of Measurement
- Inch
Dimensions
- Tap Thread Size
- 3/4"-10
- Thread Length
- 2 in
- Depth of Cut
- 1-1/2 in
- Overall Length
- 4-1/4 in
Description
Taper Chamfer Hand Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.