Shop CLE-FORCE
See all product information
Create Account
9/64 1601 HS BRIGHT GP JOB DRILL, 12PK
- Mfr # C68119
- Zoro # G823507028
product price:
$
0.94
/pk of 12, $0.08/ea
Sold in multiples of 8 pks for
$7.52
Key Features
Material
High Speed Steel
Shank Type
Straight Shank
Point Type
Radial
Cutting Direction
Right Hand
Finish
Bright
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C68119
- Zoro #
- G823507028
- UPC #
- 697334681199
- Country of Origin
- China
Dimensions
- Flute Length
- 1-3/4 in
- Overall Length
- 2.875 in
- Drill Bit Size
- 9/64 in
Details
- Material
- High Speed Steel
- Shank Type
- Straight Shank
- Point Type
- Radial
- Item
- High Speed Jobber Drill Bit
- Cutting Direction
- Right Hand
- Finish
- Bright
- Drill Bit Point Angle
- 118 Degrees
- Flute Type
- Spiral Flute
- System of Measurement
- Inch
- Spiral Direction
- Right Hand
- Number of Flutes
- 2
Description
118° General Purpose Jobber Length Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.