Shop CLE-FORCE
See all product information
Create Account
1/4, E 1602 HS BLKOX HD JOB DRILL, 12PK
- Mfr # C68241
- Zoro # G923506785
product price:
$
1.99
/pk of 12, $0.17/ea
Sold in multiples of 4 pks for
$7.96
Key Features
System of Measurement
Inch
Spiral Direction
Right Hand
Flute Type
Spiral Flute
Point Type
Split Point
Flute Length
2-3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68241
- Zoro #
- G923506785
- UPC #
- 697334682417
- Country of Origin
- China
- System of Measurement
- Inch
- Spiral Direction
- Right Hand
- Flute Type
- Spiral Flute
- Point Type
- Split Point
- Shank Type
- Straight Shank
- Finish
- Black Oxide
- Number of Flutes
- 2
- Item
- High Speed Jobber Drill Bit
- Material
- High Speed Steel
- Drill Bit Point Angle
- 135 Degrees
- Cutting Direction
- Right Hand
Dimensions
- Flute Length
- 2-3/4 in
- Drill Bit Size
- 1/4 in
- Overall Length
- 4 in
Description
135° Heavy-Duty Jobber Length Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.