LET-N 1602 HS 135DEG HD JOBBER-BLACK, 6PK
- Mfr # C68270
- Zoro # G523506727
product price:
$
3.59
/pk of 6, $0.60/ea
Sold in multiples of 3 pks for
$10.77
Key Features
Overall Length
4.375 in
Drill Bit Point Angle
135 Degrees
Shank Type
Straight Shank
Point Type
Split Point
Finish
Black Oxide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68270
- Zoro #
- G523506727
- UPC #
- 697334682707
- Country of Origin
- China
- Drill Bit Point Angle
- 135 Degrees
- Shank Type
- Straight Shank
- Point Type
- Split Point
- Finish
- Black Oxide
- Flute Type
- Spiral Flute
- System of Measurement
- Inch
- Item
- High Speed Jobber Drill Bit
- Material
- High Speed Steel
- Number of Flutes
- 2
- Spiral Direction
- Right Hand
- Cutting Direction
- Right Hand
Dimensions
- Overall Length
- 4.375 in
- Drill Bit Size
- N
- Flute Length
- 3.0625 in
Description
135° Heavy-Duty Jobber Length Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.