Shop CLE-FORCE
See all product information
Create Account
15/32 1600 HS BLKOX GP JOB DRILL, 6PK
- Mfr # C68026
- Zoro # G123507001
product price:
$
5.99
/pk of 6, $1.00/ea
Sold in multiples of 2 pks for
$11.98
Key Features
Spiral Direction
Right Hand
Flute Type
Spiral Flute
Finish
Black Oxide
Flute Length
4.3125 in
Drill Bit Point Angle
118 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C68026
- Zoro #
- G123507001
- UPC #
- 697334680260
- Country of Origin
- China
Dimensions
- Flute Length
- 4.3125 in
- Overall Length
- 5-3/4 in
- Drill Bit Size
- 15/32 in
Details
- Spiral Direction
- Right Hand
- Flute Type
- Spiral Flute
- Finish
- Black Oxide
- Drill Bit Point Angle
- 118 Degrees
- Number of Flutes
- 2
- Point Type
- Radial
- System of Measurement
- Inch
- Cutting Direction
- Right Hand
- Material
- High Speed Steel
- Shank Type
- Straight Shank
- Item
- High Speed Jobber Drill Bit
Description
118° General Purpose Jobber Length Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.