Shop CLE-FORCE
See all product information
Create Account
15/64 1600 HS BLKOX GP JOB DRILL, 12PK
- Mfr # C68011
- Zoro # G423507008
product price:
$
1.69
/pk of 12, $0.14/ea
Sold in multiples of 5 pks for
$8.45
Key Features
Material
High Speed Steel
Spiral Direction
Right Hand
Overall Length
3.875 in
Point Type
Radial
Drill Bit Point Angle
118 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C68011
- Zoro #
- G423507008
- UPC #
- 697334680116
- Country of Origin
- China
Dimensions
- Overall Length
- 3.875 in
- Drill Bit Size
- 15/64 in
- Flute Length
- 2.625 in
Details
- Material
- High Speed Steel
- Spiral Direction
- Right Hand
- Point Type
- Radial
- Drill Bit Point Angle
- 118 Degrees
- System of Measurement
- Inch
- Cutting Direction
- Right Hand
- Item
- High Speed Jobber Drill Bit
- Number of Flutes
- 2
- Shank Type
- Straight Shank
- Finish
- Black Oxide
- Flute Type
- Spiral Flute
Description
118° General Purpose Jobber Length Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.