Shop CLE-FORCE
See all product information
Create Account
15/32 1602 HS BLKOX HD JOB DRILL, 6PK
- Mfr # C68255
- Zoro # G023506333
product price:
$
6.79
/pk of 6, $1.13/ea
Sold in multiples of 2 pks for
$13.58
Key Features
Spiral Direction
Right Hand
Finish
Black Oxide
Drill Bit Size
15/32 in
Drill Bit Point Angle
135 Degrees
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68255
- Zoro #
- G023506333
- UPC #
- 697334682554
- Country of Origin
- China
- Item
- High Speed Jobber Drill Bit
- Spiral Direction
- Right Hand
- Finish
- Black Oxide
- Drill Bit Point Angle
- 135 Degrees
- Cutting Direction
- Right Hand
- Point Type
- Split Point
- Material
- High Speed Steel
- Flute Type
- Spiral Flute
- System of Measurement
- Inch
- Shank Type
- Straight Shank
- Number of Flutes
- 2
Dimensions
- Drill Bit Size
- 15/32 in
- Overall Length
- 5-3/4 in
- Flute Length
- 4.3125 in
Description
135° Heavy-Duty Jobber Length Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.