15/32 1620 HS S/P BLK&GLD MECH LGTH DR, 6PK
- Mfr # C68488
- Zoro # G323507009
product price:
$
7.59
/pk of 6, $1.27/ea
Sold in multiples of 2 pks for
$15.18
Key Features
Finish - Machining
Black & Gold
Spiral Direction
Right Hand
System of Measurement
Inch
Drill Bit Point Angle
135 Degrees
Drill Bit Point Type
Split Point
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C68488
- Zoro #
- G323507009
- UPC #
- 697334684886
- Country of Origin
- China
Dimensions
- Overall Length
- 4-3/4 in
- Flute Length
- 3.125 in
- Drill Bit Size
- 15/32 in
Details
- Finish - Machining
- Black & Gold
- Spiral Direction
- Right Hand
- System of Measurement
- Inch
- Drill Bit Point Angle
- 135 Degrees
- Drill Bit Point Type
- Split Point
- Shank Type
- Straight Shank
- Number of Flutes
- 2
- Item
- Mechanics Length Drill Bit
- Material - Machining
- High Speed Steel
- Flute Type
- Spiral Flute
- Cutting Direction
- Right Hand
Description
135° Heavy Duty Mechanics Length Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.