Shop CLE-FORCE
See all product information
Create Account
5/16 1620 HS S/P BLK&GLD MECH LGTH DR, 6PK
- Mfr # C68478
- Zoro # G123507384
product price:
$
3.49
/pk of 6, $0.58/ea
Sold in multiples of 3 pks for
$10.47
Key Features
Spiral Direction
Right Hand
Cutting Direction
Right Hand
Flute Length
2-1/2 in
Number of Flutes
2
Drill Bit Point Type
Split Point
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C68478
- Zoro #
- G123507384
- UPC #
- 697334684787
- Country of Origin
- China
Dimensions
- Flute Length
- 2-1/2 in
- Drill Bit Size
- 5/16 in
- Overall Length
- 4 in
Details
- Item
- Mechanics Length Drill Bit
- Spiral Direction
- Right Hand
- Cutting Direction
- Right Hand
- Number of Flutes
- 2
- Drill Bit Point Type
- Split Point
- Material - Machining
- High Speed Steel
- Finish - Machining
- Black & Gold
- Shank Type
- Straight Shank
- Flute Type
- Spiral Flute
- Drill Bit Point Angle
- 135 Degrees
- System of Measurement
- Inch
Description
135° Heavy Duty Mechanics Length Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.