Shop CLE-FORCE
See all product information
Create Account
7/32 1620 HS S/P BLK&GLD MECH LGTH DR, 12PK
- Mfr # C68472
- Zoro # G323506651
product price:
$
1.99
/pk of 12, $0.17/ea
Sold in multiples of 4 pks for
$7.96
Key Features
Material - Machining
High Speed Steel
Drill Bit Size
7/32 in
Cutting Direction
Right Hand
Drill Bit Point Angle
135 Degrees
Flute Length
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C68472
- Zoro #
- G323506651
- UPC #
- 697334684725
- Country of Origin
- China
Dimensions
- Drill Bit Size
- 7/32 in
- Flute Length
- 2 in
- Overall Length
- 3-1/4 in
Details
- Material - Machining
- High Speed Steel
- Cutting Direction
- Right Hand
- Drill Bit Point Angle
- 135 Degrees
- Finish - Machining
- Black & Gold
- Flute Type
- Spiral Flute
- Shank Type
- Straight Shank
- Drill Bit Point Type
- Split Point
- System of Measurement
- Inch
- Number of Flutes
- 2
- Spiral Direction
- Right Hand
- Item
- Mechanics Length Drill Bit
Description
135° Heavy Duty Mechanics Length Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.