Shop CLE-FORCE
See all product information
Create Account
59/64 1682 GP BLKOX #3 TAPER SHANK DRL
- Mfr # C68829
- Zoro # G723506879
product price:
$
38.15
/ea
Key Features
Shank Type - Machining
Taper Shank
Cutting Direction
Right Hand
Flute Type
Spiral Flute
Number of Flutes
2
Drill Bit Point Angle
118 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68829
- Zoro #
- G723506879
- UPC #
- 697334688297
- Country of Origin
- China
- Shank Type - Machining
- Taper Shank
- Cutting Direction
- Right Hand
- Flute Type
- Spiral Flute
- Number of Flutes
- 2
- Item
- Taper Shank Drill Bit
- Drill Bit Point Angle
- 118 Degrees
- Finish - Machining
- Black Oxide
- Measurement System
- Inch
- Drill Bit Point Type
- Radial
- Spiral Direction
- Right Hand
- Material - Machining
- High Speed Steel
- Morse Taper
- 3
Dimensions
- Overall Length
- 10-3/4 in
- Flute Length
- 6.125 in
- Drill Bit Size
- 59/64 in
Description
118° General Purpose Taper Shank Drill Standard Taper
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.