Shop CLE-FORCE
See all product information
Create Account
#50 1603 COB 135DEG HD JOBBER-STRAW, 12PK
- Mfr # C68450
- Zoro # G623506344
product price:
$
1.59
/pk of 12, $0.13/ea
Sold in multiples of 5 pks for
$7.95
Key Features
Measurement System
Inch
Drill Bit Size
#50
Drill Bit Point Type
Split Point
Material - Machining
Cobalt
Drill Bit Point Angle
135 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68450
- Zoro #
- G623506344
- UPC #
- 697334684503
- Country of Origin
- China
- Measurement System
- Inch
- Drill Bit Point Type
- Split Point
- Material - Machining
- Cobalt
- Drill Bit Point Angle
- 135 Degrees
- Shank Type - Machining
- Straight Shank
- Finish - Machining
- Bronze Oxide
- Item
- Jobber Length Drill Bit
- Flute Type
- Spiral Flute
- Cutting Direction
- Right Hand
- Spiral Direction
- Right Hand
- Number of Flutes
- 2
Dimensions
- Drill Bit Size
- #50
- Flute Length
- 1 in
- Overall Length
- 2 in
Description
135° Heavy-Duty Cobalt Jobber Length Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.