Shop CLE-FORCE
See all product information
Create Account
9/64 1621 HS BLKOX HD SCRW MACH LGTH, 12PK
- Mfr # C68496
- Zoro # G523506185
product price:
$
1.19
/pk of 12, $0.10/ea
Sold in multiples of 12 pks for
$14.28
Key Features
Finish
Black Oxide
Shank Type
Straight Shank
Number of Flutes
2
Material
High Speed Steel
Drill Bit Point Angle
135 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C68496
- Zoro #
- G523506185
- UPC #
- 697334684961
- Country of Origin
- China
Dimensions
- Drill Bit Size
- 9/64 in
- Flute Length
- 0.9375 in
- Overall Length
- 1.9375 in
Details
- Finish
- Black Oxide
- Shank Type
- Straight Shank
- Number of Flutes
- 2
- Material
- High Speed Steel
- Drill Bit Point Angle
- 135 Degrees
- Point Type
- Split Point
- Spiral Direction
- Right Hand
- System of Measurement
- Inch
- Cutting Direction
- Right Hand
- Flute Type
- Spiral Flute
- Item
- Screw
Description
135° Heavy-Duty Screw Machine Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.