Shop CLE-FORCE
See all product information
Create Account
29PC SET 1/16-1/2X64 1602 HS HD JOB SET
- Mfr # C69383
- Zoro # G323507122
product price:
$
84.69
/ea
Key Features
Finish - Machining
Black Oxide
Cutting Direction
Right Hand
Drill Bit Material
High Speed Steel
Point Type
Split Point
Drill Bit Point Angle
135 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C69383
- Zoro #
- G323507122
- UPC #
- 697334693833
- Country of Origin
- China
Details
- Finish - Machining
- Black Oxide
- Cutting Direction
- Right Hand
- Drill Bit Material
- High Speed Steel
- Point Type
- Split Point
- Item
- Set
- Drill Bit Point Angle
- 135 Degrees
- Spiral Direction
- Right Hand
- Flute Type
- Spiral Flute
- Shank Type
- Straight Shank
Description
The CLE-FORCE C69383 is a high-speed steel drill bit set. Each bit has a 135° point angle and a black oxide finish on the machined surface. These drill bits are equipped with straight shanks and spiral flutes intended to evacuate chips during drilling operations. These drill bits are intended for use with right (clockwise) cutting rotation.
Key Features:
- Drill bit material: High Speed Steel (HSS)
- Point type: Split Point for centering; helps reduce bit walking during drilling
- Point angle: 135° point angle for drilling applications within the specified point-angle range
- Shank type: Straight Shank diameter is compatible with standard drill chucks that accept straight shanks of the specified size
- Flute type: Spiral Flute to assist in chip evacuation
- Cutting and spiral direction: Right (clockwise) rotation
- Machining finish: Black Oxide to reduce surface friction and corrosion
- Packaged as a set
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.