#42 1602 HS 135DEG HD JOBBER-BLACK, 12PK
- Mfr # C68324
- Zoro # G123507018
product price:
$
0.99
/pk of 12, $0.08/ea
Sold in multiples of 8 pks for
$7.92
Key Features
Cutting Direction
Right Hand
Flute Type
Spiral Flute
System of Measurement
Inch
Number of Flutes
2
Drill Bit Point Angle
135 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68324
- Zoro #
- G123507018
- UPC #
- 697334683247
- Country of Origin
- China
- Cutting Direction
- Right Hand
- Flute Type
- Spiral Flute
- System of Measurement
- Inch
- Item
- High Speed Jobber Drill Bit
- Number of Flutes
- 2
- Drill Bit Point Angle
- 135 Degrees
- Spiral Direction
- Right Hand
- Material
- High Speed Steel
- Shank Type
- Straight Shank
- Finish
- Black Oxide
- Point Type
- Split Point
Dimensions
- Flute Length
- 1-1/4 in
- Drill Bit Size
- #42
- Overall Length
- 2-1/4 in
Description
135° Heavy-Duty Jobber Length Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.