#24 1603 COB 135DEG HD JOBBER-STRAW, 12PK
- Mfr # C68424
- Zoro # G123506875
product price:
$
2.39
/pk of 12, $0.20/ea
Sold in multiples of 4 pks for
$9.56
Key Features
Overall Length
3.125 in
Drill Bit Size
#24
Measurement System
Inch
Drill Bit Point Type
Split Point
Drill Bit Point Angle
135 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C68424
- Zoro #
- G123506875
- UPC #
- 697334684244
- Country of Origin
- China
Dimensions
- Overall Length
- 3.125 in
- Drill Bit Size
- #24
- Flute Length
- 2 in
Details
- Measurement System
- Inch
- Drill Bit Point Type
- Split Point
- Drill Bit Point Angle
- 135 Degrees
- Cutting Direction
- Right Hand
- Number of Flutes
- 2
- Shank Type - Machining
- Straight Shank
- Spiral Direction
- Right Hand
- Item
- Jobber Length Drill Bit
- Material - Machining
- Cobalt
- Flute Type
- Spiral Flute
- Finish - Machining
- Bronze Oxide
Description
135° Heavy-Duty Cobalt Jobber Length Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.