Shop CLE-FORCE
See all product information
Create Account
3.50MM 1683 HS BLKOX HD DOUBLE END DRL, 12PK
- Mfr # C69013
- Zoro # G423505936
product price:
$
1.89
/pk of 12, $0.16/ea
Sold in multiples of 12 pks for
$22.68
Key Features
Overall Length
52 mm
Spiral Direction
Right Hand
System of Measurement
Metric
Shank Type
Straight Shank
Number of Flutes
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C69013
- Zoro #
- G423505936
- UPC #
- 697334690139
- Country of Origin
- China
Dimensions
- Drill Bit Size
- 3.5 mm
- Overall Length
- 52 mm
- Flute Length
- 39 mm
Details
- Spiral Direction
- Right Hand
- System of Measurement
- Metric
- Shank Type
- Straight Shank
- Number of Flutes
- 2
- Point Type
- Split Point
- Item
- Double End Drill Bit
- Material - Machining
- High Speed Steel
- Flute Type
- Spiral Flute
- Drill Bit Point Angle
- 135 Degrees
- Finish - Machining
- Black Oxide
- Cutting Direction
- Right Hand
Description
135° Double End Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.