Shop CLE-FORCE
See all product information
Create Account
1-15/32 1682 GP BLKOX #4 TAPER SHANK DRL
- Mfr # C68864
- Zoro # G923507133
product price:
$
148.99
/ea
Free Shipping & Returns
Key Features
Material - Machining
High Speed Steel
Drill Bit Point Type
Radial
Drill Bit Point Angle
118 Degrees
Flute Type
Spiral Flute
Measurement System
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68864
- Zoro #
- G923507133
- UPC #
- 697334688648
- Country of Origin
- China
- Material - Machining
- High Speed Steel
- Drill Bit Point Type
- Radial
- Drill Bit Point Angle
- 118 Degrees
- Flute Type
- Spiral Flute
- Measurement System
- Inch
- Cutting Direction
- Right Hand
- Spiral Direction
- Right Hand
- Finish - Machining
- Black Oxide
- Morse Taper
- 4
- Number of Flutes
- 2
- Item
- Taper Shank Drill Bit
- Shank Type - Machining
- Taper Shank
Dimensions
- Flute Length
- 9-1/4 in
- Overall Length
- 14.875 in
- Drill Bit Size
- 1-15/32 in
Description
118° General Purpose Taper Shank Drill Standard Taper
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.