1/8 1621 HS BLKOX HD SCRW MACH LGTH, 12PK
- Mfr # C68495
- Zoro # G323507184
product price:
$
1.15
/pk of 12, $0.10/ea
Sold in multiples of 12 pks for
$13.80
Key Features
Flute Length
0.875 in
Overall Length
1.875 in
Finish
Black Oxide
Flute Type
Spiral Flute
Drill Bit Point Angle
135 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68495
- Zoro #
- G323507184
- UPC #
- 697334684954
- Country of Origin
- China
- Finish
- Black Oxide
- Flute Type
- Spiral Flute
- Drill Bit Point Angle
- 135 Degrees
- Cutting Direction
- Right Hand
- Shank Type
- Straight Shank
- System of Measurement
- Inch
- Number of Flutes
- 2
- Material
- High Speed Steel
- Point Type
- Split Point
- Item
- Screw
- Spiral Direction
- Right Hand
Dimensions
- Flute Length
- 0.875 in
- Overall Length
- 1.875 in
- Drill Bit Size
- 1/8 in
Description
135° Heavy-Duty Screw Machine Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.