Shop CLE-FORCE
See all product information
Create Account
1IN 1680 HS BLCK 1/2IN RND SHK S&D DRL
- Mfr # C68663
- Zoro # G523506994
product price:
$
27.39
/ea
Key Features
Material - Machining
High Speed Steel
Overall Length
6 in
Shank Type - Machining
Reduced Shank
Flute Length
3.125 in
Drill Bit Size
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68663
- Zoro #
- G523506994
- UPC #
- 697334686637
- Country of Origin
- China
- Material - Machining
- High Speed Steel
- Shank Type - Machining
- Reduced Shank
- Number of Flutes
- 2
- Drill Bit Point Type
- Radial
- Cutting Direction
- Right Hand
- Measurement System
- Inch
- Flute Type
- Spiral Flute
- Finish - Machining
- Black Oxide
- Spiral Direction
- Right Hand
- Drill Bit Point Angle
- 118 Degrees
- Item
- Reduced Shank Drill Bit
Dimensions
- Overall Length
- 6 in
- Flute Length
- 3.125 in
- Drill Bit Size
- 1 in
Description
118° Silver & Deming Drill with 1/2" Reduced Shank
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.