Shop CLE-FORCE
See all product information
Create Account
27/32 1680 HS BLCK 1/2IN RND SHK S&D DRL
- Mfr # C68653
- Zoro # G823506212
product price:
$
20.19
/ea
Key Features
Flute Length
3.125 in
Shank Type - Machining
Reduced Shank
Flute Type
Spiral Flute
Cutting Direction
Right Hand
Spiral Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68653
- Zoro #
- G823506212
- UPC #
- 697334686538
- Country of Origin
- China
- Shank Type - Machining
- Reduced Shank
- Flute Type
- Spiral Flute
- Cutting Direction
- Right Hand
- Spiral Direction
- Right Hand
- Finish - Machining
- Black Oxide
- Measurement System
- Inch
- Drill Bit Point Angle
- 118 Degrees
- Drill Bit Point Type
- Radial
- Material - Machining
- High Speed Steel
- Item
- Reduced Shank Drill Bit
- Number of Flutes
- 2
Dimensions
- Flute Length
- 3.125 in
- Drill Bit Size
- 27/32 in
- Overall Length
- 6 in
Description
118° Silver & Deming Drill with 1/2" Reduced Shank
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.