41/64 1681 HS BLK 1/2IN 3FLTS SHK S&D DR
- Mfr # C68683
- Zoro # G123505854
product price:
$
15.59
/ea
Key Features
Flute Type
Spiral Flute
Drill Bit Point Angle
118 Degrees
Finish - Machining
Black Oxide
Drill Bit Size
41/64 in
Material - Machining
High Speed Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C68683
- Zoro #
- G123505854
- UPC #
- 697334686835
- Country of Origin
- China
Dimensions
- Drill Bit Size
- 41/64 in
- Overall Length
- 6 in
- Flute Length
- 3.125 in
Details
- Item
- Reduced Shank Drill Bit
- Flute Type
- Spiral Flute
- Drill Bit Point Angle
- 118 Degrees
- Finish - Machining
- Black Oxide
- Material - Machining
- High Speed Steel
- Drill Bit Point Type
- Radial
- Measurement System
- Inch
- Spiral Direction
- Right Hand
- Cutting Direction
- Right Hand
- Shank Type - Machining
- Reduced Shank
- Number of Flutes
- 2
Description
118° Silver & Deming Drill with 1/2" Reduced Shank
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.