Shop CLE-FORCE
See all product information
Create Account
3.26MM 1683 HS BLKOX HD DOUBLE END DRL, 12PK
- Mfr # C69010
- Zoro # G523506307
product price:
$
1.59
/pk of 12, $0.13/ea
Sold in multiples of 12 pks for
$19.08
Key Features
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Flute Type
Spiral Flute
Point Type
Split Point
System of Measurement
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C69010
- Zoro #
- G523506307
- UPC #
- 697334690108
- Country of Origin
- China
- Item
- Double End Drill Bit
- Material - Machining
- High Speed Steel
- Cutting Direction
- Right Hand
- Flute Type
- Spiral Flute
- Point Type
- Split Point
- System of Measurement
- Metric
- Number of Flutes
- 2
- Spiral Direction
- Right Hand
- Shank Type
- Straight Shank
- Drill Bit Point Angle
- 135 Degrees
- Finish - Machining
- Black Oxide
Dimensions
- Drill Bit Size
- 3.26 mm
- Overall Length
- 49 mm
- Flute Length
- 39 mm
Description
135° Double End Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.