Shop CLE-FORCE
See all product information
Create Account
21/32 1680 HS BLCK 1/2IN RND SHK S&D DRL
- Mfr # C68641
- Zoro # G823506038
product price:
$
14.39
/ea
Key Features
Flute Type
Spiral Flute
Measurement System
Inch
Spiral Direction
Right Hand
Flute Length
3.125 in
Material - Machining
High Speed Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68641
- Zoro #
- G823506038
- UPC #
- 697334686415
- Country of Origin
- China
- Flute Type
- Spiral Flute
- Measurement System
- Inch
- Spiral Direction
- Right Hand
- Material - Machining
- High Speed Steel
- Finish - Machining
- Black Oxide
- Item
- Reduced Shank Drill Bit
- Number of Flutes
- 2
- Cutting Direction
- Right Hand
- Drill Bit Point Type
- Radial
- Drill Bit Point Angle
- 118 Degrees
- Shank Type - Machining
- Reduced Shank
Dimensions
- Flute Length
- 3.125 in
- Overall Length
- 6 in
- Drill Bit Size
- 21/32 in
Description
118° Silver & Deming Drill with 1/2" Reduced Shank
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.