Shop CLE-FORCE
See all product information
Create Account
1-3/16 1680 HS BLK 1/2IN RND SHK S&D DRL
- Mfr # C68668
- Zoro # G423506056
product price:
$
41.69
/ea
Key Features
Overall Length
6 in
Drill Bit Point Type
Radial
Flute Type
Spiral Flute
Cutting Direction
Right Hand
Spiral Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68668
- Zoro #
- G423506056
- UPC #
- 697334686682
- Country of Origin
- China
- Drill Bit Point Type
- Radial
- Flute Type
- Spiral Flute
- Cutting Direction
- Right Hand
- Spiral Direction
- Right Hand
- Shank Type - Machining
- Reduced Shank
- Item
- Reduced Shank Drill Bit
- Finish - Machining
- Black Oxide
- Number of Flutes
- 2
- Measurement System
- Inch
- Material - Machining
- High Speed Steel
- Drill Bit Point Angle
- 118 Degrees
Dimensions
- Overall Length
- 6 in
- Drill Bit Size
- 1-3/16 in
- Flute Length
- 3.125 in
Description
118° Silver & Deming Drill with 1/2" Reduced Shank
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.