Shop CLE-FORCE
See all product information
Create Account
11/16 1680 HS BLCK 1/2IN RND SHK S&D DRL
- Mfr # C68643
- Zoro # G423505868
product price:
$
15.49
/ea
Key Features
Cutting Direction
Right Hand
Material - Machining
High Speed Steel
Shank Type - Machining
Reduced Shank
Measurement System
Inch
Drill Bit Size
11/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68643
- Zoro #
- G423505868
- UPC #
- 697334686439
- Country of Origin
- China
- Cutting Direction
- Right Hand
- Material - Machining
- High Speed Steel
- Shank Type - Machining
- Reduced Shank
- Measurement System
- Inch
- Flute Type
- Spiral Flute
- Spiral Direction
- Right Hand
- Finish - Machining
- Black Oxide
- Drill Bit Point Angle
- 118 Degrees
- Drill Bit Point Type
- Radial
- Item
- Reduced Shank Drill Bit
- Number of Flutes
- 2
Dimensions
- Drill Bit Size
- 11/16 in
- Overall Length
- 6 in
- Flute Length
- 3.125 in
Description
118° Silver & Deming Drill with 1/2" Reduced Shank
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.