21/32 1681 HS BLK 1/2IN 3FLTS SHK S&D DR
- Mfr # C68684
- Zoro # G723506374
product price:
$
15.59
/ea
Key Features
Measurement System
Inch
Shank Type - Machining
Reduced Shank
Flute Length
3.125 in
Drill Bit Point Angle
118 Degrees
Drill Bit Point Type
Radial
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C68684
- Zoro #
- G723506374
- UPC #
- 697334686842
- Country of Origin
- China
Dimensions
- Flute Length
- 3.125 in
- Overall Length
- 6 in
- Drill Bit Size
- 21/32 in
Details
- Measurement System
- Inch
- Shank Type - Machining
- Reduced Shank
- Drill Bit Point Angle
- 118 Degrees
- Drill Bit Point Type
- Radial
- Cutting Direction
- Right Hand
- Flute Type
- Spiral Flute
- Spiral Direction
- Right Hand
- Material - Machining
- High Speed Steel
- Finish - Machining
- Black Oxide
- Item
- Reduced Shank Drill Bit
- Number of Flutes
- 2
Description
118° Silver & Deming Drill with 1/2" Reduced Shank
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.