1-23/64 HS BLK 1/2IN 3FLTS SHK S&D DR
- Mfr # C68729
- Zoro # G623506467
product price:
$
82.69
/ea
Key Features
Flute Length
3.125 in
Spiral Direction
Right Hand
Shank Type - Machining
Reduced Shank
Drill Bit Point Angle
118 Degrees
Finish - Machining
Black Oxide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C68729
- Zoro #
- G623506467
- UPC #
- 697334687290
- Country of Origin
- China
Dimensions
- Flute Length
- 3.125 in
- Overall Length
- 6 in
- Drill Bit Size
- 1-23/64 in
Details
- Spiral Direction
- Right Hand
- Shank Type - Machining
- Reduced Shank
- Drill Bit Point Angle
- 118 Degrees
- Finish - Machining
- Black Oxide
- Measurement System
- Inch
- Cutting Direction
- Right Hand
- Drill Bit Point Type
- Radial
- Item
- Reduced Shank Drill Bit
- Flute Type
- Spiral Flute
- Material - Machining
- High Speed Steel
- Number of Flutes
- 2
Description
118° Silver & Deming Drill with 1/2" Reduced Shank
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.