Shop CLE-FORCE
See all product information
Create Account
3/4 1682 GP BLKOX #3 TAPER SHANK DRL
- Mfr # C68748
- Zoro # G123506738
product price:
$
40.39
/ea
Key Features
Drill Bit Size
3/4 in
Finish - Machining
Black Oxide
Drill Bit Point Angle
118 Degrees
Flute Length
5.875 in
Material - Machining
High Speed Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C68748
- Zoro #
- G123506738
- UPC #
- 697334687481
- Country of Origin
- China
Dimensions
- Drill Bit Size
- 3/4 in
- Flute Length
- 5.875 in
- Overall Length
- 10-1/2 in
Details
- Finish - Machining
- Black Oxide
- Drill Bit Point Angle
- 118 Degrees
- Material - Machining
- High Speed Steel
- Shank Type - Machining
- Taper Shank
- Number of Flutes
- 2
- Spiral Direction
- Right Hand
- Flute Type
- Spiral Flute
- Item
- Taper Shank Drill Bit
- Morse Taper
- 3
- Measurement System
- Inch
- Cutting Direction
- Right Hand
- Drill Bit Point Type
- Radial
Description
118° General Purpose Taper Shank Drill Oversized Taper
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.