29PC 1/16-1/2x64 BLK&GLD 3/8SHK HDJOB
- Mfr # C69033
- Zoro # G923507065
product price:
$
96.49
/ea
Key Features
Finish - Machining
Black & Gold
Drill Bit Material
High Speed Steel
Point Type
Split Point
Shank Type
Reduced Shank
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C69033
- Zoro #
- G923507065
- UPC #
- 697334690337
- Country of Origin
- China
Details
- Finish - Machining
- Black & Gold
- Drill Bit Material
- High Speed Steel
- Point Type
- Split Point
- Item
- Set
- Shank Type
- Reduced Shank
- Cutting Direction
- Right Hand
- Drill Bit Point Angle
- 135 Degrees
- Spiral Direction
- Right Hand
- Flute Type
- Spiral Flute
Description
The CLE-FORCE - C69033 is a drill bit set constructed from high-speed steel, intended for right (clockwise) rotation drilling equipment. It features spiral flutes and a split point with a 135° point angle, for cutting applications; spiral flutes are provided for chip evacuation. The drill bits have a reduced shank diameter for use with drill chucks sized for reduced shanks and has a black and gold machining finish.
Key Features:
- Drill bit material: made from high-speed steel.
- Point angle: 135° split-point geometry for centering; reduced walking characteristics are associated with split-point designs.
- Flute type: Spiral flute design for chip evacuation during drilling.
- Shank type: The drill bits have a reduced shank diameter for use with drill chucks sized for reduced shanks.
- Cutting direction: Right (clockwise) rotation compatible.
- Finish: has a black and gold machining finish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.