23/64 1602 HS BLKOX HD JOB DRILL, 6PK
- Mfr # C68248
- Zoro # G323506729
product price:
$
3.89
/pk of 6, $0.65/ea
Sold in multiples of 2 pks for
$7.78
Key Features
Number of Flutes
2
Overall Length
4.875 in
Finish
Black Oxide
Shank Type
Straight Shank
Spiral Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68248
- Zoro #
- G323506729
- UPC #
- 697334682486
- Country of Origin
- China
- Number of Flutes
- 2
- Finish
- Black Oxide
- Item
- High Speed Jobber Drill Bit
- Shank Type
- Straight Shank
- Spiral Direction
- Right Hand
- Flute Type
- Spiral Flute
- Drill Bit Point Angle
- 135 Degrees
- Material
- High Speed Steel
- Point Type
- Split Point
- System of Measurement
- Inch
- Cutting Direction
- Right Hand
Dimensions
- Overall Length
- 4.875 in
- Drill Bit Size
- 23/64 in
- Flute Length
- 3-1/2 in
Description
135° Heavy-Duty Jobber Length Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.