Shop CLE-FORCE
See all product information
Create Account
5/32 1603 COBALT HD JOB DRILL, 12PK
- Mfr # C68353
- Zoro # G323507191
product price:
$
2.15
/pk of 12, $0.18/ea
Sold in multiples of 4 pks for
$8.60
Key Features
Shank Type - Machining
Straight Shank
Overall Length
3.125 in
Drill Bit Point Type
Split Point
Cutting Direction
Right Hand
Number of Flutes
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C68353
- Zoro #
- G323507191
- UPC #
- 697334683537
- Country of Origin
- China
Dimensions
- Overall Length
- 3.125 in
- Flute Length
- 2 in
- Drill Bit Size
- 5/32 in
Details
- Shank Type - Machining
- Straight Shank
- Finish - Machining
- Bronze Oxide
- Drill Bit Point Type
- Split Point
- Cutting Direction
- Right Hand
- Number of Flutes
- 2
- Flute Type
- Spiral Flute
- Material - Machining
- Cobalt
- Measurement System
- Inch
- Item
- Jobber Length Drill Bit
- Drill Bit Point Angle
- 135 Degrees
- Spiral Direction
- Right Hand
Description
135° Heavy-Duty Cobalt Jobber Length Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.