Shop CLE-FORCE
See all product information
Create Account
#24 1602 HS 135DEG HD JOBBER-BLACK, 12PK
Mfr # C68306
Zoro # G523506819
product price:
$
1.49
/pk of 12, $0.12/ea
Sold in multiples of 5 pks for $7.45
Key Features
Spiral Direction
Right Hand
Drill Bit Size
#24
Material
High Speed Steel
Shank Type
Straight Shank
Point Type
Split Point
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C68306
- Zoro #
- G523506819
- UPC #
- 697334683063
- Country of Origin
- China
Dimensions
- Drill Bit Size
- #24
- Flute Length
- 2 in
- Overall Length
- 3.125 in
Details
- Spiral Direction
- Right Hand
- Material
- High Speed Steel
- Shank Type
- Straight Shank
- Item
- High Speed Jobber Drill Bit
- Point Type
- Split Point
- Finish
- Black Oxide
- Number of Flutes
- 2
- Flute Type
- Spiral Flute
- Cutting Direction
- Right Hand
- Drill Bit Point Angle
- 135°
- System of Measurement
- Inch
Description
135° Heavy-Duty Jobber Length Drill