Shop CLE-FORCE
See all product information
Create Account
#4 1603 COB 135DEG HD JOBBER-STRAW, 12PK
- Mfr # C68404
- Zoro # G623507358
product price:
$
3.69
/pk of 12, $0.31/ea
Sold in multiples of 3 pks for
$11.07
Key Features
Overall Length
3-3/4 in
Number of Flutes
2
Drill Bit Point Type
Split Point
Drill Bit Point Angle
135 Degrees
Finish - Machining
Bronze Oxide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68404
- Zoro #
- G623507358
- UPC #
- 697334684046
- Country of Origin
- China
- Number of Flutes
- 2
- Drill Bit Point Type
- Split Point
- Drill Bit Point Angle
- 135 Degrees
- Finish - Machining
- Bronze Oxide
- Item
- Jobber Length Drill Bit
- Material - Machining
- Cobalt
- Spiral Direction
- Right Hand
- Shank Type - Machining
- Straight Shank
- Cutting Direction
- Right Hand
- Flute Type
- Spiral Flute
- Measurement System
- Inch
Dimensions
- Overall Length
- 3-3/4 in
- Drill Bit Size
- #4
- Flute Length
- 2-1/2 in
Description
135° Heavy-Duty Cobalt Jobber Length Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.