25/64 1630 HS BLKOX 6IN A/C EXT. DRILL, 6PK
- Mfr # C68888
- Zoro # G423507374
product price:
$
12.69
/pk of 6, $2.11/ea
Sold in multiples of 6 pks for
$76.14
Key Features
Flute Type
Spiral Flute
Drill Bit Point Angle
135 Degrees
Drill Bit Point Type
Split Point
Spiral Direction
Right Hand
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C68888
- Zoro #
- G423507374
- UPC #
- 697334688884
- Country of Origin
- China
Dimensions
- Drill Bit Size
- 25/64 in
- Overall Length
- 6 in
- Flute Length
- 3-3/4 in
Details
- Flute Type
- Spiral Flute
- Item
- Aircraft Ext
- Drill Bit Point Angle
- 135 Degrees
- Drill Bit Point Type
- Split Point
- Spiral Direction
- Right Hand
- Cutting Direction
- Right Hand
- Number of Flutes
- 2
- Standards
- NAS 907 TYPE B
- Shank Type - Machining
- Straight Shank
- Material - Machining
- High Speed Steel
- Finish - Machining
- Black Oxide
- Measurement System
- Inch
Description
135° NAS 907 Type B 6" Aircraft Extension Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.