3/16 1683 HS BLKOX HD DOUBLE END DRL, 12PK
- Mfr # C69024
- Zoro # G623506276
product price:
$
1.99
/pk of 12, $0.17/ea
Sold in multiples of 12 pks for
$23.88
Key Features
Overall Length
2.441 in
Material - Machining
High Speed Steel
Number of Flutes
2
Flute Length
17 mm
Finish - Machining
Black Oxide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C69024
- Zoro #
- G623506276
- UPC #
- 697334690245
- Country of Origin
- China
- Material - Machining
- High Speed Steel
- Number of Flutes
- 2
- Finish - Machining
- Black Oxide
- Item
- Double End Drill Bit
- Shank Type
- Straight Shank
- Flute Type
- Spiral Flute
- Point Type
- Split Point
- System of Measurement
- Inch
- Cutting Direction
- Right Hand
- Spiral Direction
- Right Hand
- Drill Bit Point Angle
- 135 Degrees
Dimensions
- Drill Bit Size
- 3/16 in
- Overall Length
- 2.441 in
- Flute Length
- 17 mm
Description
135° Double End Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.