Shop CLE-FORCE
See all product information
Create Account
57/64 1681 HS BLK 1/2IN 3FLTS SHK S&D DR
- Mfr # C68699
- Zoro # G023505862
product price:
$
23.15
/ea
Key Features
Overall Length
6 in
Flute Length
3.125 in
Shank Type - Machining
Reduced Shank
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68699
- Zoro #
- G023505862
- UPC #
- 697334686996
- Country of Origin
- China
- Item
- Reduced Shank Drill Bit
- Shank Type - Machining
- Reduced Shank
- Material - Machining
- High Speed Steel
- Cutting Direction
- Right Hand
- Number of Flutes
- 2
- Measurement System
- Inch
- Spiral Direction
- Right Hand
- Drill Bit Point Type
- Radial
- Flute Type
- Spiral Flute
- Drill Bit Point Angle
- 118 Degrees
- Finish - Machining
- Black Oxide
Dimensions
- Overall Length
- 6 in
- Flute Length
- 3.125 in
- Drill Bit Size
- 57/64 in
Description
118° Silver & Deming Drill with 1/2" Reduced Shank
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.