Shop CLE-FORCE
See all product information
Create Account
29/32 1682 GP BLKOX #3 TAPER SHANK DRL
- Mfr # C68828
- Zoro # G023507156
product price:
$
37.29
/ea
Key Features
Spiral Direction
Right Hand
Material - Machining
High Speed Steel
Morse Taper
3
Overall Length
10-3/4 in
Finish - Machining
Black Oxide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68828
- Zoro #
- G023507156
- UPC #
- 697334688280
- Country of Origin
- China
- Spiral Direction
- Right Hand
- Material - Machining
- High Speed Steel
- Morse Taper
- 3
- Item
- Taper Shank Drill Bit
- Finish - Machining
- Black Oxide
- Number of Flutes
- 2
- Drill Bit Point Angle
- 118 Degrees
- Shank Type - Machining
- Taper Shank
- Cutting Direction
- Right Hand
- Drill Bit Point Type
- Radial
- Flute Type
- Spiral Flute
- Measurement System
- Inch
Dimensions
- Overall Length
- 10-3/4 in
- Drill Bit Size
- 29/32 in
- Flute Length
- 6.125 in
Description
118° General Purpose Taper Shank Drill Standard Taper
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.